!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
METAL CUTTING LUB LIQ. COOLCUT 20L

METAL CUTTING LUB LIQ. COOLCUT 20L

WALTER SURFACE TECHNOLOGIES

METAL CUTTING LUB LIQ. COOLCUT 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METAL CUTTING LUB LIQ. COOLCUT 20L

METAL CUTTING LUB LIQ. COOLCUT 20L

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $717.66 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53B007
  • Mfr. Model # 53B007
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.872 lbs

Product Details

This general purpose cutting oil features biodegradable, contains extreme pressure additives, free of solvents and chlorinated ingredients, nontoxic, suitable for all ferrous and non-ferrous metals. It meets the standards for OSHA, 29 CFR 1910.1200. This light yellow cutting oil is designed for use with drilling, machining operations, milling, reaming, sawing, turning.

Technical Specs

  • ItemMetal Cutting Lubricant
  • Container TypeHDPE 20 L Rect
  • ApplicationDrilling, Machining Operations, Milling, Reaming, Sawing, Turning
  • Flash Point250 Degrees C
  • FragranceCharacteristic
  • StandardsOSHA, 29 CFR 1910.1200
  • Viscosity @ 40C0.42 sq cm/s
  • Container Size 20 L
  • Colour Light Yellow
  • Features Biodegradable, Contains Extreme Pressure Additives, Free of Solvents and Chlorinated Ingredients, Nontoxic, Suitable for all Ferrous and Non-Ferrous Metals
  • Fluid Type Neat Oil
  • Specific Gravity 0.93
  • Viscosity @ 100C Not Available

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list