!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
O-RING SPLICE KIT, CROSS-SECTION, METRIC/INCH MEASUREMENTS, BUNA N RUBBER

O-RING SPLICE KIT, CROSS-SECTION, METRIC/INCH MEASUREMENTS, BUNA N RUBBER

HERCULES

O-RING SPLICE KIT, CROSS-SECTION, METRIC/INCH MEASUREMENTS, BUNA N RUBBER close
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
O-RING SPLICE KIT, CROSS-SECTION, METRIC/INCH MEASUREMENTS, BUNA N RUBBER

O-RING SPLICE KIT, CROSS-SECTION, METRIC/INCH MEASUREMENTS, BUNA N RUBBER

HERCULES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.34 / each
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
  • Item # HBSMET/INCHSPLCKIT
  • Mfr. Model # MET/INCH SPLICE KIT
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Product Details

This O-ring splice kit can produce O-rings of any inch size cross-section plus a variety of metric sizes. Inch cross-section sizes are 1/16 inches, 3/32 inches, 1/8 inches, 3/16 inches, and 1/4 inches. Metric cross-section sizes are 1.5 millimetres, 2.0 millimetres, 2.5 millimetres, 3.0 millimetres, 3.5 millimetres, 4.0 millimetres, 5.0 millimetres, 5.7 millimetres, and 8.4 millimetres. This item is made of Buna N rubber material.

Technical Specs

  • ItemO Ring Splice Kit
  • MaterialBuna N
  • Number of Sizes14
  • HardnessMedium
  • Case TypePlastic Box with Instructions
  • Temp. Range-40 Degrees to 240 Degrees F
  • ApplicationCustom
  • SAE or Metric SAE/Metric
  • Number of Pieces 18
  • Durometer 70 Shore A
  • Sizes Included (1 Meter) Each of 1.6mm, 2.0mm, 2.5mm, 3.0mm, 3.5mm, 4.0mm, 5.0mm, 5.7mm, 8.4mm, 0.070", 0.103",0.139",0.210",0.275"
  • Meets/Exceeds ASTM D2000
  • Colour Brown,Black