!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S FR LAB COAT, 1 PPE CAT, 4.4 CAL/SQ CM ATPV, MEN'S, 3XL, REGULAR, NOMEX IIIA, BLUE, SNAPS

MEN'S FR LAB COAT, 1 PPE CAT, 4.4 CAL/SQ CM ATPV, MEN'S, 3XL, REGULAR, NOMEX IIIA, BLUE, SNAPS

VF IMAGEWEAR

MEN'S FR LAB COAT, 1 PPE CAT, 4.4 CAL/SQ CM ATPV, MEN'S, 3XL, REGULAR, NOMEX IIIA, BLUE, SNAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S FR LAB COAT, 1 PPE CAT, 4.4 CAL/SQ CM ATPV, MEN'S, 3XL, REGULAR, NOMEX IIIA, BLUE, SNAPS

MEN'S FR LAB COAT, 1 PPE CAT, 4.4 CAL/SQ CM ATPV, MEN'S, 3XL, REGULAR, NOMEX IIIA, BLUE, SNAPS

VF IMAGEWEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $270.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36MX67
  • Mfr. Model # KNC2RB 3L 0R
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • ItemFR Lab Coat
  • Arc Flash PPE Category1
  • ColourBlue
  • Fabric Weight4.5 oz
  • Closure TypeSnaps
  • GenderMen's
  • High-VisibilityNo
  • Includes HoodNo
  • Length40 1/2 in
  • Maximum Chest Size56 in
  • Number of Inside Pockets0
  • Size3XL
  • Total Number of Pockets4
  • Size - Body TypeRegular
  • ATPV Rating 4.1 cal/cm²
  • Collar Style Lay-Flat
  • Cuff Style Knit
  • Features Concealed Snap Front Closure, Knee Length, Knit Cuffs, Pockets Include Two Double-Stitched Chest Pockets and Two Large Double-Stitched Lower Pockets, Side Pass-Through Access to Inner Clothing, Traditional Collar
  • Garment Type Coat
  • Hazard Type Secondary Flame Resistance
  • Hood Style None
  • Insulated for Cold Conditions No
  • Material Trade Name Nomex(R) IIIA
  • Minimum Chest Size 54 in
  • Number of Outside Pockets 4
  • Standards NFPA 2112
  • Back Stripe Pattern None
  • Series KNC2RB
  • Country of Origin Honduras (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list