!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GOATSKIN DRIVER'S GLOVES'S GLOVES, XL, BLK/TAN, THERMOPLASTIC RUBBER BACK/KNUCKLE PADDING

GOATSKIN DRIVER'S GLOVES'S GLOVES, XL, BLK/TAN, THERMOPLASTIC RUBBER BACK/KNUCKLE PADDING

SUPERIOR GLOVE

GOATSKIN DRIVER'S GLOVES'S GLOVES, XL, BLK/TAN, THERMOPLASTIC RUBBER BACK/KNUCKLE PADDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GOATSKIN DRIVER'S GLOVES'S GLOVES, XL, BLK/TAN, THERMOPLASTIC RUBBER BACK/KNUCKLE PADDING

GOATSKIN DRIVER'S GLOVES'S GLOVES, XL, BLK/TAN, THERMOPLASTIC RUBBER BACK/KNUCKLE PADDING

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.73 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG375KGTVB-XLPR
  • Mfr. Model # 375KGTVBXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

These ANSI/ISEN-certified, black/tan, X-large, goatskin driver's gloves have a Kevlar liner. They have thermoplastic rubber back and knuckle padding and Kevlar stitching with a gauntlet cuff style. These gloves have a cut-and-sewn gloves construction. They are impact, cold, oil, and water-resistant and are suitable for construction, mining, and oil and gas industries.

Technical Specs

  • ItemDrivers Gloves
  • Cut-Resistance CoverageFull
  • ANSI/ISEA Cut LevelA5
  • Stitching MaterialKevlar(R)
  • InsulatedYes
  • StandardsANSI/ISEA 105
  • Cuff StyleGauntlet
  • Oil-ResistantYes
  • Glove FeaturesImpact-Resistant back-of-hand protection safeguards against knocks and bumps without impeding flexibility or dexterity, Lined with 3M C100 and G200 Thinsulate(TM) for warmth up in temperatures down to -10 Degrees C/14 Degrees F, Treated with Oilbloc for unbeatable oil and Water Resistance, DuPont Kevlar(R)/composite filament Fibre lining provides 360 Degrees ANSI Level A5 cut protection, High tensile strength goatskin provides outstanding Abrasion Resistance
  • Palm MaterialGoatskin, Leather
  • Size- AlphaXL
  • Internal Reinforcement MaterialLeather, Goatskin
  • Cuff Length6 in
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Heat Level 3
  • ANSI/ISEA Impact Level 2
  • Finger Coverage Full Finger
  • Maximum Temperature 200 Degrees C
  • Sold As Pair
  • Glove Hand Style Left and Right
  • Glove Liner Material Kevlar(R)
  • Minimum Temperature -10 Degrees C
  • Glove Back Material TPR
  • Series Endura(R) 375KGTVB
  • Includes Double Palm No
  • Pairs per Package 12
  • ANSI/ISEA Abrasion Level 4
  • Colour Black, Tan
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list