Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
Protect your hands with these C100 Thinsulate-lined mechanics gloves, which contain a palm made of split leather goatskin, a backing made of foam and laminated spandex, knuckle padding of spandex, and cut-and-sew stitching. Available in size medium and grey and white in colour, these gloves are full-finger style with an adjustable secure-strap closure cuff.
Spécifications techniques
ItemMechanics Glove
InsulatedYes
Glove Back MaterialSpandex
Knuckle Protection MaterialFoam
Touchscreen CompatibleNo
ANSI/ISEA Abrasion Level5
Glove Coating CoverageUncoated
Size- AlphaM
Glove FeaturesC100 Thinsulate(TM) Is Excellent for Harsh Winter Conditions, Cowhide Palm with Split Leather Patches and Thumb Crotch Are Strong, Durable and Offer Excellent Abrasion Resistance, Foam Laminated Spandex Backs Stretch to Allow Full Freedom of Movement, Ergonomic Shaping for All-Day Comfort
Includes Double PalmNo
Pairs per Package12
Latex-FreeNo
Stitching MaterialNylon
Glove Insulation MaterialThinsulate(TM) C100
Palm MaterialGoatskin
Glove Back ColourGrey/White
ANSI/ISEA Cut Level1
ColourGrey, White
SeriesClutch Gear MXGCETFL
Minimum Temperature-20 Degrees C
Includes Reinforced Thumb CrotchYes
Arc Flash PPE CategoryNot Applicable
ANSI/ISEA Puncture Level5
Sold AsPair
Leather Palm ProcessSplit
Cuff Length2 in
Pays d’originePakistan
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca