!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BDG X-SITE MECHANIC GLOVES, RED/YLW, XL/10, MICROFIBER/SPANDEX, ANSI/ISEA ABRASION 4/CUT A5

BDG X-SITE MECHANIC GLOVES, RED/YLW, XL/10, MICROFIBER/SPANDEX, ANSI/ISEA ABRASION 4/CUT A5

BDG

BDG X-SITE MECHANIC GLOVES, RED/YLW, XL/10, MICROFIBER/SPANDEX, ANSI/ISEA ABRASION 4/CUT A5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BDG X-SITE MECHANIC GLOVES, RED/YLW, XL/10, MICROFIBER/SPANDEX, ANSI/ISEA ABRASION 4/CUT A5

BDG X-SITE MECHANIC GLOVES, RED/YLW, XL/10, MICROFIBER/SPANDEX, ANSI/ISEA ABRASION 4/CUT A5

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.81 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20110623XL
  • Mfr. Model # 20-1-10623-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Product Details

These red/yellow BDG X-SITE 20-1-10623 mechanic gloves are made with polyester, TPR, microfibre, and Spandex. In addition, they are uncoated, are abrasion-/impact-resistant, puncture-resistant. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 5. They are full-finger, have a hook-and-loop cuff. They feature reinforced index finger and thumb.

Technical Specs

  • ItemMechanic Gloves
  • Hand Protection StyleGlove
  • Cuff StyleHook-and-Loop
  • Palm MaterialMicrofiber
  • Glove Back MaterialSpandex
  • Glove ConstructionCut and Sewn
  • StandardsANSI/ISEA 105, ANSI/ISEA 138
  • ANSI/ISEA Cut LevelA5
  • ANSI/ISEA Needlestick Level - PalmNot Tested
  • ColourRed, Yellow
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Heat LevelNot Tested
  • Glove Coating CoverageUncoated
  • Glove FeaturesReinforced Index Finger and Thumb
  • Reflective BackingNo
  • ANSI/ISEA Cut Load2,200 g
  • ANSI/ISEA Needlestick Force - FingertipsNot Tested
  • ANSI/ISEA Impact Force6.5 kN
  • Sold AsPair
  • EN 388 Impact RatedNo
  • Latex-FreeYes
  • Cut-Resistance Coverage Palm
  • ANSI/ISEA Impact Level 2
  • Insulated No
  • Glove Liner Material Polyester
  • Glove Back Colour Yellow
  • Knuckle Protection Material TPR
  • Glove Coating Material Uncoated
  • ANSI/ISEA Needlestick Level - Fingertips Not Tested
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Impact Protection Style Standard
  • Series 20-1-10623
  • Glove Performance General Purpose
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 3,000
  • ANSI/ISEA Puncture Level 5
  • ANSI/ISEA Puncture Force 150 N
  • Pairs per Package 1
  • Anti-Static No
  • Glove Hand Style Left and Right
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list