!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 30 ° TO 110 ° F, 3 ° TO 12 ° F

LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 30 ° TO 110 ° F, 3 ° TO 12 ° F

JOHNSON CONTROLS

LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 30 °  TO 110 ° F, 3 °  TO 12 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 30 ° TO 110 ° F, 3 ° TO 12 ° F

LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 30 ° TO 110 ° F, 3 ° TO 12 ° F

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $628.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38Y075
  • Mfr. Model # A19PRC-1C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • ItemLine Volt Mechanical Tstat
  • Enclosure MaterialPlastic
  • Minimum Control Temperature30 Degrees F
  • Number of Cooling Stages1
  • Minimum Operating Temperature-26 Degrees F
  • Overall Depth2 7/8 in
  • Overall Width2 13/16 in
  • Switch TypeSPDT
  • Temperature Differential3 Degrees to 12 Degrees F
  • Voltage24 to 277V AC
  • Contact Rating Resistive @ 240V22 A
  • Control TypeKnob
  • Enclosure TypeNEMA 4X
  • Full Load Amps @ 240V AC8 A
  • Inductive Amps @ 208V9.2 A
  • Locked Rotor Amps @ 120V96 A
  • Mounting TypeSurface Mount
  • Number of Switches1
  • Resistive Amps @ 208V AC22 A
  • Temperature Sensitivity+/-2 Degrees F
  • Application Heat or Cool
  • Enclosure NEMA Rating NEMA 4X
  • Maximum Control Temperature 110 Degrees F
  • Number of Heating Stages 1
  • Maximum Operating Temperature 140 Degrees F
  • Overall Height 5 5/8 in
  • Switch Action Open/Close on Rise
  • Temperature Scale Celsius, Fahrenheit
  • Sensor Type Hydraulic Air Coil
  • Contact Rating Resistive @ 120V 22 A
  • Contact Rating Resistive @ 277V 22 A
  • Enclosure Colour Gray
  • Full Load Amps @ 120V AC 16 A
  • Inductive Amps @ 120V 16 A
  • Inductive Amps @ 240V 8 A
  • Locked Rotor Amps @ 240V 48 A
  • Number of Poles 1
  • Pilot Duty Rating 125VA @ 24 to 600V AC
  • Standards CSA LR948/4813 02, UL E6688
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list