!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, HEAT ONLY, STEEL, 30 ° TO 110 ° F, 3-1/2 ° F, 24 TO 600V AC

LINE VOLT MECHANICAL THERMOSTAT, HEAT ONLY, STEEL, 30 ° TO 110 ° F, 3-1/2 ° F, 24 TO 600V AC

JOHNSON CONTROLS

LINE VOLT MECHANICAL THERMOSTAT, HEAT ONLY, STEEL, 30 °  TO 110 ° F, 3-1/2 ° F, 24 TO 600V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, HEAT ONLY, STEEL, 30 ° TO 110 ° F, 3-1/2 ° F, 24 TO 600V AC

LINE VOLT MECHANICAL THERMOSTAT, HEAT ONLY, STEEL, 30 ° TO 110 ° F, 3-1/2 ° F, 24 TO 600V AC

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $327.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20XJ39
  • Mfr. Model # A19BAC-3C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • ItemLine Volt Mechanical Tstat
  • Differential TypeFixed
  • Enclosure NEMA RatingNEMA 1
  • Maximum Control Temperature110 Degrees F
  • Overall Depth1 13/16 in
  • Overall Width2 3/16 in
  • Switch TypeSPDT
  • Temperature Differential3.5 Degrees F
  • Voltage24 to 600V AC
  • Contact Rating Resistive @ 240V22 A
  • Contact TypeSnap Action
  • Enclosure ColourGray
  • Full Load Amps @ 120V AC16 A
  • Inductive Amps @ 120V16 A
  • Inductive Amps @ 240V8 A
  • Locked Rotor Amps @ 240V48 A
  • Mounting LocationJunction Box
  • Number of Switches1
  • Resistive Amps @ 208V AC22 A
  • StandardsCSA LR948/4813 02, UL E6688
  • Application Heat Only
  • Enclosure Material Steel
  • Minimum Control Temperature 30 Degrees F
  • Number of Heating Stages 1
  • Overall Height 4 7/16 in
  • Switch Action Open/Close on Rise
  • Temperature Scale Celsius
  • Sensor Type Hydraulic Air Coil
  • Contact Rating Resistive @ 120V 22 A
  • Contact Rating Resistive @ 277V 22 A
  • Control Type Knob
  • Enclosure Finish Galvanized
  • Full Load Amps @ 240V AC 8 A
  • Inductive Amps @ 208V 9.2 A
  • Locked Rotor Amps @ 120V 96 A
  • Mounting Direction Vertical
  • Number of Poles 1
  • Pilot Duty Rating 125VA
  • Sensor Length 1 3/8 in
  • Temperature Sensitivity +/-1 Degrees F
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list