!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEASURING WHEEL,DUAL WHEEL,33.3CM

MEASURING WHEEL,DUAL WHEEL,33.3CM

JOHNSON LEVEL & TOOL

MEASURING WHEEL,DUAL WHEEL,33.3CM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEASURING WHEEL,DUAL WHEEL,33.3CM

MEASURING WHEEL,DUAL WHEEL,33.3CM

JOHNSON LEVEL & TOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.05 / EACH

EHC: EHC :
Min Qty 2 = $230.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHL1826-2004
  • Mfr. Model # 1826-2004
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.73 lbs

Technical Specs

  • Measuring Wheel ItemDigital Measuring Wheel
  • Indoor/OutdoorIndoor, Outdoor
  • Wheel Circumference33.3 cm
  • Wheel Rim MaterialPlastic
  • Maximum Measuring Distance9999.9m
  • Measuring Unitsm
  • Spoked or Solid WheelSpoked
  • Features3-Piece Telescoping Aluminum Handle, Durable Rubber Tire, Ergonomic Non-Slip Grip, Dual Wheels for Greater Stability When Measuring
  • ColourOrange
  • Width11-1/2"
  • Height22"
  • ApplicationOutdoor Applications Include Road Construction, Estimating Parking Lots and Driveway Installations and Resurfacing, Pouring Concrete, Measuring Buildings and Lot Lines, Interior Applications Include Gyms, Commercial Hallways and Residential Room Measurement
  • Item Measuring Wheel
  • Measuring Wheel Type Dual Wheel
  • Wheel Dia. 4 in
  • Tread Material Rubber
  • Measuring Wheel Function Measures In Meters
  • Foldable Yes
  • Batteries Required No
  • Handle Extended L 42"
  • Length 22"
  • Depth 4-1/8"
  • Net Weight 1.18 lb.
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list