!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEASURING WHEEL,1 FT.

MEASURING WHEEL,1 FT.

APPROVED VENDOR

MEASURING WHEEL,1 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEASURING WHEEL,1 FT.

MEASURING WHEEL,1 FT.

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8ETJ8
  • Mfr. Model # RR102
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • ItemMeasuring Wheel
  • Overall Height37 1/2 in
  • Folded Length17 in
  • Measuring Distance - Maximum9,999 ft
  • Wheel Circumference1 ft
  • Tread MaterialRubber
  • FoldableNot Foldable
  • ApplicationAccident Scenes, Agriculture, Appraisals, Athletic Fields, Cable Installation, Construction, Fencing, Golf Courses, Irrigation, Landscaping, Paving, Road Maintenance, Surveying, Telecommunication
  • Brake TypeNot Applicable
  • Display Capacity5
  • Frame MaterialABS Plastic, Aluminum
  • Handle MaterialPlastic
  • Overall Width4 in
  • Wheel Rim MaterialABS Plastic
  • Number of Wheels Dual Wheel
  • Extended Handle Length 42 in
  • Handle Type Telescoping, Twist-and-Lock
  • Measuring Units 10ths, Feet
  • System of Measurement SAE
  • Wheel Type Spoked
  • Use Location Indoor, Outdoor
  • Batteries Required Batteries Not Required
  • Colour Orange
  • Features 5 Digit Magnified Counter, Telescoping Handle
  • Functions Zero Reset
  • Measuring Wheel Type Mechanical Measuring Wheel
  • Wheel Diameter 4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list