!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTAINMENT BERM LINER, FOR 54 FT, 2 54 X 3 FT TRACTION MATS, BLACK, 1 PR

CONTAINMENT BERM LINER, FOR 54 FT, 2 54 X 3 FT TRACTION MATS, BLACK, 1 PR

ENPAC

CONTAINMENT BERM LINER, FOR 54 FT, 2 54 X 3 FT TRACTION MATS, BLACK, 1 PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTAINMENT BERM LINER, FOR 54 FT, 2 54 X 3 FT TRACTION MATS, BLACK, 1 PR

CONTAINMENT BERM LINER, FOR 54 FT, 2 54 X 3 FT TRACTION MATS, BLACK, 1 PR

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,205.57 / pair

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC4854TM
  • Mfr. Model # 48-354-TM2
  • UNSPSC # 76131601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Product Details

This containment berm liner is made of hd industrial traction belt and is black. It has a one-year manufacturer's warranty. This collapsible spill berm traction mats includes two mats, and can be used outdoor. It is designed for use with 54 foot berms.

Technical Specs

  • ItemContainment Berm Liner
  • For Use With Berm Length54 ft
  • Indoor/Outdoor UseOutdoor
  • Mat Length54 ft
  • MaterialHD Industrial Traction Belt
  • Product TypeCollapsible Spill Berm Traction Mats
  • Colour Black
  • Includes (2) Mats
  • Manufacturer Warranty 1 yr
  • Mat Width 36 in
  • Number of Traction Mats 2
  • Product Weight 200 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list