!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASTER TOOL SET, 334 TOTAL PIECES, SAE, 1/4 IN/3/8 IN/1/2 IN/3/4 IN SOCKET DRIVE SIZE

MASTER TOOL SET, 334 TOTAL PIECES, SAE, 1/4 IN/3/8 IN/1/2 IN/3/4 IN SOCKET DRIVE SIZE

PROTO

MASTER TOOL SET, 334 TOTAL PIECES, SAE, 1/4 IN/3/8 IN/1/2 IN/3/4 IN SOCKET DRIVE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASTER TOOL SET, 334 TOTAL PIECES, SAE, 1/4 IN/3/8 IN/1/2 IN/3/4 IN SOCKET DRIVE SIZE

MASTER TOOL SET, 334 TOTAL PIECES, SAE, 1/4 IN/3/8 IN/1/2 IN/3/4 IN SOCKET DRIVE SIZE

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,146.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTCS0334MAS
  • Mfr. Model # JCS-0334MAS
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 288
  • Shipping Weight 119.0 lbs

Product Details

334-piece master advanced maintenance set includes 197 sockets and accessories, 44 wrenches, 29 striking and struck tools, 17 pliers, 30 screwdrivers, 17 miscellaneous tools.

Technical Specs

  • ItemMaster Tool Set
  • Drive Size11/4 in, 3/8 in, 1/2 in, 3/4 in
  • Pliers IncludedLineman's Pliers, Locking Pliers, Long-Nose Pliers, (2) Diagonal-Cutting Pliers, (2) Slip-Joint Pliers, (14) Specialty Pliers
  • Sockets, Drive Tools, and Accessories Included(6) Drive Tools, (22) Accessories, (163) Sockets
  • Striking and Struck Tools IncludedMallet, Punch Holder, (2) Hammers, (9) Chisels, (17) Punches
  • For Fastener Sizes1/16 in to 2 3/8 in, 2 to 26 mm
  • Number of Pliers21
  • Foam Inserts IncludedFoam Inserts Not Included
  • Includes CastersCasters Not Included
  • Non-SparkingNot Non-Sparking
  • Number of Screwdrivers, Keys, and Bits43
  • Number of Striking and Struck Tools30
  • Tool Storage IncludedTool Storage Not Included
  • Measurement Type SAE
  • Number of Pieces 334
  • Screwdrivers, Keys, and Bits Included (8) Phillips Screwdrivers, (11) Nut Drivers, (11) Slotted Screwdrivers, (13) Hex Keys
  • Wrenches Included Pipe Wrench, Torque Wrench, (2) Adjustable Wrenches, (10) Open End Wrenches, (39) Combination Wrenches
  • Cutting Tools Included Hand Saw, (3) Knives
  • Miscellaneous Tools Included (5) Tool Rolls, (8) Handles
  • Number of Wrenches 53
  • Includes Folding Knife Leather Sheath, Punch and Chisel Holder, Tool Roll: 7 Pockets, 8 Pockets, 10 Pockets, 15 Pockets, 26 Pockets, (2) Case Blow Moulded Red
  • Insulated Not Insulated
  • Number of Miscellaneous Tools 13
  • Number of Sockets, Drive Tools, and Accessories 191
  • Tool Families Included Cutting Tools, Drivers and Bits, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list