!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASTER TOOL SET, 111 TOTAL PIECES, DRIVERS AND BITS/SOCKETS AND ACCESSORIES/WRENCHES, METRIC

MASTER TOOL SET, 111 TOTAL PIECES, DRIVERS AND BITS/SOCKETS AND ACCESSORIES/WRENCHES, METRIC

PROTO

MASTER TOOL SET, 111 TOTAL PIECES, DRIVERS AND BITS/SOCKETS AND ACCESSORIES/WRENCHES, METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASTER TOOL SET, 111 TOTAL PIECES, DRIVERS AND BITS/SOCKETS AND ACCESSORIES/WRENCHES, METRIC

MASTER TOOL SET, 111 TOTAL PIECES, DRIVERS AND BITS/SOCKETS AND ACCESSORIES/WRENCHES, METRIC

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,738.17 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT99570
  • Mfr. Model # J99570
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 288
  • Shipping Weight 28.35 lbs

Product Details

This master tool set is not insulated, and is compatible with J25TR42C. It meets the standards for ANSI. In addition, it has a metric measurement type, plus it is not non-sparking. This master tool set includes pouch only for 18 pc anti-slip, 111 pieces, nine hex keys, six accessories, 73 sockets, drivers and bits, sockets and accessories, wrenches, 18 combination wrenches.

Technical Specs

  • ItemMaster Tool Set
  • Drive Size11/4 in, 3/8 in, 1/2 in
  • Screwdrivers, Keys, and Bits Included(9) Hex Keys
  • Wrenches Included(18) Combination Wrenches
  • Number of Wrenches18
  • Foam Inserts IncludedFoam Inserts Not Included
  • Includes CastersCasters Not Included
  • Non-SparkingNot Non-Sparking
  • Number of Sockets, Drive Tools, and Accessories79
  • Tool Families IncludedDrivers and Bits, Sockets and Accessories, Wrenches
  • Tool Storage IncludedTool Storage Not Included
  • Measurement Type Metric
  • Number of Pieces 111
  • Sockets, Drive Tools, and Accessories Included (6) Accessories, (73) Sockets
  • For Fastener Sizes 4 to 24 mm
  • Compatible Tool Storage Manufacturer Model Number J25TR42C
  • Includes Pouch Only For 18 PC Anti-Slip
  • Insulated Not Insulated
  • Number of Screwdrivers, Keys, and Bits 9
  • Standards ANSI
  • Tool Storage Colour Red
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list