HOLLOW CORE BIT, 1 IN DRILL BIT SIZE, 17½ IN MAX DRILLING DEPTH, 27 IN L
HOLLOW CORE BIT, 1 IN DRILL BIT SIZE, 17½ IN MAX DRILLING DEPTH, 27 IN L
BOSCH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hollow core bit is made of carbide. It is designed for use with rotary hammers and is for use on concrete and masonry. This Speed Clean series hollow core bit features a fractional inch measurement system and a 27 inch length, and has a bright (uncoated) finish.
Technical Specs
Item Hollow Core Bit
Decimal Equivalent 1
Maximum Drilling Depth 17 1/2 in
Number of Cutter Heads 4
Shank Type - Machining SDS Max
Material - Machining Carbide
Impact Rated No
Primary Material Application Concrete, Masonry
Drill Bit Size 1 in
Measurement System Fractional Inch
Overall Length 27 in
For Tool Type Rotary Hammer
Shank Diameter 45/64 in
Finish - Machining Bright (Uncoated)
Percussion Rated No
Drill Bit Grouping Set
Country of Origin Germany
(subject to change)
Alternate Products
BOSCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$402.18
/ EACH
BOSCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$454.56
/ EACH