!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTER'S MASKING TAPE SQUARES, BLUE, 5¾ IN IMPERIAL W

PAINTER'S MASKING TAPE SQUARES, BLUE, 5¾ IN IMPERIAL W

APPROVED VENDOR

PAINTER'S MASKING TAPE SQUARES, BLUE, 5¾ IN IMPERIAL W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTER'S MASKING TAPE SQUARES, BLUE, 5¾ IN IMPERIAL W

PAINTER'S MASKING TAPE SQUARES, BLUE, 5¾ IN IMPERIAL W

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49Z281
  • Mfr. Model # UV14
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Product Details

This TC14 painter's tape is blue and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This painter's tape shape is for use both indoors and outdoors, has a tensile strength of 24 lb/in with a temperature range of 0 Degrees to 200 Degrees F, and a thickness of 4.8 mil.

Technical Specs

  • ItemPainter's Tape
  • Common IndustryAssembly & Manufacturing, Construction, General Maintenance & Repair
  • Imperial Tape Length6 in
  • Maximum Tape Performance Temperature200 Degrees F
  • SeriesTC14
  • Tape Adhesive MaterialAcrylic
  • Tape TypePainter's Tape Shapes
  • Metric Tape Width146.1 mm
  • StandardsASTM D3330, ASTM D3652, ASTM D3759
  • Tape ColourBlue
  • Tape Thickness4.8 mil
  • Tape ShapeSquare
  • Clean Removal Time 14 day
  • Environment Indoor, Outdoor
  • Imperial Tape Width 5.8 in
  • Product Form Square
  • Surface Compatibility Glass, Metal, Powder Coated Paints, Wood
  • Tape Backing Material Crepe Paper
  • Metric Tape Length 146.1 mm
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Tensile Strength 24 lb/in
  • Adhesion to Steel 15 oz/in
  • Tape Core Diameter Not Applicable
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list