!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTER'S TAPE DISCS, TAN, ⅛ IN IMPERIAL TAPE SHAPE DIAMETER, INDOOR, 2, 500 PK

PAINTER'S TAPE DISCS, TAN, ⅛ IN IMPERIAL TAPE SHAPE DIAMETER, INDOOR, 2, 500 PK

3M

PAINTER'S TAPE DISCS, TAN, ⅛ IN IMPERIAL TAPE SHAPE DIAMETER, INDOOR, 2, 500 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTER'S TAPE DISCS, TAN, ⅛ IN IMPERIAL TAPE SHAPE DIAMETER, INDOOR, 2, 500 PK

PAINTER'S TAPE DISCS, TAN, ⅛ IN IMPERIAL TAPE SHAPE DIAMETER, INDOOR, 2, 500 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.75 / pkg. of 2500

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG16V077
  • Mfr. Model # 2380
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This 2,500-pack of 2380 painter's tape is tan and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, warehouse and meets the standards for ASTM D6123, ASTM D6123M-97. This painter's tape shape is for indoor use and has a tensile strength of 27 lb/in with a temperature range of 0 Degrees to 325 Degrees F, and a thickness of 7.5 mil and is heat-resistant.

Technical Specs

  • ItemPainter's Tape
  • Common IndustryAssembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse
  • Maximum Tape Performance Temperature325 Degrees F
  • Series2380
  • Tape Adhesive MaterialRubber
  • Tape Backing MaterialCrepe Paper
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionPaper
  • Tape Tensile Strength27 lb/in
  • Tape Thickness7.5 mil
  • Tape ShapeCircle
  • Tape Core Diameter3 in
  • Clean Removal Time 30 min
  • Environment Indoor
  • Product Form Disc
  • Surface Compatibility Metal, Powder Coated Paints, Wood
  • Imperial Tape Shape Diameter 1/8 in
  • Tape Type Painter's Tape Shapes
  • Standards ASTM D6123, ASTM D6123M-97
  • Tape Colour Tan
  • Tape Resistance Properties Heat-Resistant
  • Adhesion to Steel 40 oz/in
  • Tape Elongation 10%
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list