!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE SENSITIVE MASKING TAPE, KRAFT PAPER, RUBBER, 6 MIL, 1 IN X 180 FT, RED

PRESSURE SENSITIVE MASKING TAPE, KRAFT PAPER, RUBBER, 6 MIL, 1 IN X 180 FT, RED

ROLL PRODUCTS

PRESSURE SENSITIVE MASKING TAPE, KRAFT PAPER, RUBBER, 6 MIL, 1 IN X 180 FT, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE SENSITIVE MASKING TAPE, KRAFT PAPER, RUBBER, 6 MIL, 1 IN X 180 FT, RED

PRESSURE SENSITIVE MASKING TAPE, KRAFT PAPER, RUBBER, 6 MIL, 1 IN X 180 FT, RED

ROLL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.28 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8RL68
  • Mfr. Model # 5955R
  • UNSPSC # 31201515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This pressure sensitive paper tape is red in colour and comes in a continuous roll. This pressure sensitive paper tape has a tensile strength of 31 lb/in, and has a thickness of 6 mil.

Technical Specs

  • ItemPressure Sensitive Paper Tape
  • Tape ColourRed
  • Tape Thickness6.0 mil
  • Tape ShapeContinuous Roll
  • Tape Backing Material Kraft Paper
  • Tape Tensile Strength 31 lb/in
  • Tape Adhesive Strength 23 oz/in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Plastic-Free Packaging Product

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list