!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE SENSITIVE PAPER TAPE, KRAFT PAPER, RUBBER, 9.6 MIL THICK, 2 IN TAPE W, TAN, 24 PK

PRESSURE SENSITIVE PAPER TAPE, KRAFT PAPER, RUBBER, 9.6 MIL THICK, 2 IN TAPE W, TAN, 24 PK

INTERTAPE

PRESSURE SENSITIVE PAPER TAPE, KRAFT PAPER, RUBBER, 9.6 MIL THICK, 2 IN TAPE W, TAN, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE SENSITIVE PAPER TAPE, KRAFT PAPER, RUBBER, 9.6 MIL THICK, 2 IN TAPE W, TAN, 24 PK

PRESSURE SENSITIVE PAPER TAPE, KRAFT PAPER, RUBBER, 9.6 MIL THICK, 2 IN TAPE W, TAN, 24 PK

INTERTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.51 / EACH

EHC: EHC :
Min Qty 24 = $1,788.24

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANPPS1...6
  • Mfr. Model # PS1...6
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.9 lbs

Technical Specs

  • ItemMasking Tape
  • Common IndustryAssembly, Manufacturing, Automotive, Aviation, Electronics, Food, Beverage, General Maintenance, Repair
  • SeriesPS1
  • Tape Backing MaterialKraft Flatback
  • Tape Sub-TypePaper Splicing Tape
  • Metric Tape Width51 mm
  • Tape ColourBlue
  • Tape Thickness9.6 mil
  • Brand and SeriesIPG PS1
  • Tape Adhesive Strength62 oz/in
  • Tape Elongation40%
  • Tape Brand IPG
  • Maximum Tape Performance Temperature 400 Degrees F
  • Tape Adhesive Material Natural Rubber, Resin
  • Tape Type General Purpose Masking Tape
  • Metric Tape Length 55 m
  • Standards Boeing BAC D6-1816
  • Tape Tensile Strength 48 lb/in
  • Adhesion to Steel 62 oz/in
  • Specifications Met Boeing BAC D6-1816
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Plastic-Free Packaging Product

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list