!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MARKING PAINT,FLUORESCENT RED/ORANGE

MARKING PAINT,FLUORESCENT RED/ORANGE

KRYLON INDUSTRIAL

MARKING PAINT,FLUORESCENT RED/ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKING PAINT,FLUORESCENT RED/ORANGE

MARKING PAINT,FLUORESCENT RED/ORANGE

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.09 / EACH

EHC: EHC :
Min Qty 12 = $193.08

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK04002000
  • Mfr. Model # K04002000
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.387 lbs

Technical Specs

  • ItemMarking Paint
  • Product TypeMarking Paint
  • Colour FamilyReds
  • Surface MaterialConcrete, Masonry, Metal
  • FormulationModified Alkyd
  • Container Size20 oz
  • Compatible EquipmentStriping and Marking Machines
  • Cleaning MethodMineral Spirits
  • Dry TimeGreater Than 10 min
  • Exposure ConditionsInterior/Exterior
  • FlammabilityFlammable
  • Maximum Application Temperature90 Degrees F
  • Paint and Primer Application MethodSpray
  • Paint Colour FamilyReds
  • StandardsMIR Compliant
  • VOC Content432 g/l
  • Permanence Temporary
  • Paint Base Type Water
  • Paint Dispensing Style Overhead
  • Application General Purpose
  • Colour Fluorescent Red-Orange
  • Coverage Area 664 Linear ft/1 in Stripe
  • Application Method Spray
  • Container Type Can
  • Dry Time Tack Free 10 min
  • Features Fast Drying, High-Visibility Fluorescent Colors, Spray-Through Cap
  • Line Striping Aerosol Yes
  • Minimum Application Temperature 40 Degrees F
  • Paint Collection Temporary Marking Paint
  • Resin Material VT Alkyd
  • Use Location Exterior
  • Washable Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list