!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MARKING PAINT, INVERTED PAINT DISPENSING, HIGH VISIBILITY YELLOW, 25 OZ

MARKING PAINT, INVERTED PAINT DISPENSING, HIGH VISIBILITY YELLOW, 25 OZ

KRYLON INDUSTRIAL

MARKING PAINT, INVERTED PAINT DISPENSING, HIGH VISIBILITY YELLOW, 25 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKING PAINT, INVERTED PAINT DISPENSING, HIGH VISIBILITY YELLOW, 25 OZ

MARKING PAINT, INVERTED PAINT DISPENSING, HIGH VISIBILITY YELLOW, 25 OZ

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.81 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYT03821007
  • Mfr. Model # T03821007
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.788 lbs

Technical Specs

  • ItemMarking Paint
  • Product TypeMarking Paint
  • Colour FamilyYellow
  • ApplicationGeneral Purpose
  • ColourHigh Visibility Yellow
  • Coverage Area864 Linear ft
  • Application MethodSpray
  • Container TypeCan
  • Dry Time Tack Free2 min
  • FlammabilityFlammable
  • Maximum Application Temperature80 Degrees F
  • Resin MaterialSolvent Based
  • Use LocationExterior, Interior
  • Permanence Semi-Permanent
  • Paint Base Type Solvent
  • Paint Dispensing Style Inverted
  • Formulation Solvent
  • Container Size 25 oz
  • Compatible Equipment Striping and Marking Machines
  • Compatible with Manufacturer Part Number K07095, K07096
  • Dry Time 3 min
  • Features Fast Drying, High-Solids Formulation for Bold, Bright, Visible Markings, Penetrates and Adheres to Hot and Cold Surfaces
  • Line Striping Aerosol Line Striping Aerosol
  • Minimum Application Temperature 70 Degrees F
  • Standards MIR Compliant
  • VOC Content 356 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list