!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MARKING PAINT, OVERHEAD PAINT DISPENSING, FLUORESCENT ORANGE, 20 OZ

MARKING PAINT, OVERHEAD PAINT DISPENSING, FLUORESCENT ORANGE, 20 OZ

KRYLON INDUSTRIAL

MARKING PAINT, OVERHEAD PAINT DISPENSING, FLUORESCENT ORANGE, 20 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKING PAINT, OVERHEAD PAINT DISPENSING, FLUORESCENT ORANGE, 20 OZ

MARKING PAINT, OVERHEAD PAINT DISPENSING, FLUORESCENT ORANGE, 20 OZ

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.51 / each

EHC: EHC :
Min Qty 12 = $198.12

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK04003000
  • Mfr. Model # K04003000
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.387 lbs

Technical Specs

  • ItemMarking Paint
  • Product TypeMarking Paint
  • Colour FamilyOrange
  • ApplicationGeneral Purpose
  • ColourFluorescent Orange
  • Coverage Area664 Linear ft/1 in Stripe
  • Application MethodSpray
  • Dry Time10 min
  • FeaturesFast Drying, High-Visibility Fluorescent Colours, Spray-Through Cap
  • Line Striping AerosolLine Striping Aerosol
  • Minimum Application Temperature40 Degrees F
  • StandardsCalifornia Prop. 65, MIR Compliant, SARA 313
  • VOC Content320 g/L
  • Permanence Temporary
  • Paint Base Type Water
  • Paint Dispensing Style Overhead
  • Formulation Modified Alkyd
  • Container Size 20 oz
  • Compatible Equipment Striping and Marking Machines
  • Container Type Can
  • Dry Time Tack Free 10 min
  • Flammability Flammable
  • Maximum Application Temperature 90 Degrees F
  • Resin Material VT Alkyd
  • Use Location Exterior
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list