!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONSTRUCTION MARKING PAINT, INVERTED PAINT DISPENSING, FLUORESCENT GREEN, 20 OZ

CONSTRUCTION MARKING PAINT, INVERTED PAINT DISPENSING, FLUORESCENT GREEN, 20 OZ

RUST-OLEUM

CONSTRUCTION MARKING PAINT, INVERTED PAINT DISPENSING, FLUORESCENT GREEN, 20 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONSTRUCTION MARKING PAINT, INVERTED PAINT DISPENSING, FLUORESCENT GREEN, 20 OZ

CONSTRUCTION MARKING PAINT, INVERTED PAINT DISPENSING, FLUORESCENT GREEN, 20 OZ

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.58 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM264700
  • Mfr. Model # 264700
  • UNSPSC # 31211513
  • CATALOGUE PAGE # 815
  • Shipping Weight 1.45 lbs

Product Details

The only can of water-based marking paint needed for any job or landscape. Ready to spray at any angle without messy tip adjustments. Bold, easy to see markings for excellent visibility. Excellent visibility on concrete, dirt, gravel, grass, wood, and more.

Technical Specs

  • ItemConstruction Marking Paint
  • Product TypeMarking Paint
  • Colour FamilyGreen
  • ApplicationConstruction
  • ColourFluorescent Green
  • Coverage Area400 Linear ft/1 in Stripe
  • Application MethodMarking Pistol, Marking Wand, Spray
  • Container TypeAerosol
  • Dry Time Tack Free5 min
  • FlammabilityFlammable
  • Line Striping AerosolLine Striping Aerosol
  • Minimum Application Temperature40 Degrees F
  • Resistance PropertiesChalking-Resistant
  • Sub BrandIndustrial Choice
  • Permanence Temporary
  • Paint Base Type Water
  • Paint Dispensing Style Inverted
  • Formulation Water
  • Container Size 20 oz
  • Compatible Equipment Spray Guns, Striping and Marking Machines
  • Compatible with Manufacturer Part Number 210188, 2393000
  • Dry Time 5 min
  • Features Excellent Visibility, Locking Spray Tip Won't Pop Off, Marks More Linear Feet, No Messy Tip Adjustments, Non-Clogging
  • For Use On Commercial Operations, Construction, Excavation, Golf Courses, HVAC, Landscaping, Mining, Surveying, Utilities
  • Maximum Application Temperature 90 Degrees F
  • Resin Material Acrylic Modified Alkyd
  • Standards MIR Compliant
  • Use Location Exterior, Interior
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list