!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PERMANENT MARKER, WATERPROOF, REFILLABLE, INSTANT DRY, FINE LONG NIB, BLACK, 30 X 1.0 MM, ACRYLIC

PERMANENT MARKER, WATERPROOF, REFILLABLE, INSTANT DRY, FINE LONG NIB, BLACK, 30 X 1.0 MM, ACRYLIC

ARTLINE

PERMANENT MARKER, WATERPROOF, REFILLABLE, INSTANT DRY, FINE LONG NIB, BLACK, 30 X 1.0 MM, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERMANENT MARKER, WATERPROOF, REFILLABLE, INSTANT DRY, FINE LONG NIB, BLACK, 30 X 1.0 MM, ACRYLIC

PERMANENT MARKER, WATERPROOF, REFILLABLE, INSTANT DRY, FINE LONG NIB, BLACK, 30 X 1.0 MM, ACRYLIC

ARTLINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.32 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JFFEK710BK
  • Mfr. Model # EK710BK
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 409
  • Shipping Weight 0.03 lbs

Product Details

Leave indelible marks on deep holes and tough-to-reach areas with this instant-dry, permanent, black marker. This waterproof marker is refillable, has a replaceable long nib with a 30-millimetre long, 1.0 millimetre acrylic fibre tip, a non-valve actuation, and a scale printed on the barrel for quick reference and measuring. A neck strap can be tied to the cap for your convenience. This item must be purchased in multiples of 12.

Technical Specs

  • Marking Tool Product GroupIndustrial Markers
  • Marker TypePermanent
  • Marking Tool Colour FamilyBlacks
  • Marking Tool Surface MaterialWall
  • Tip MaterialAcrylic Fibre
  • Actuation TypeNon-Valve Type
  • StandardsRoHS
  • Item Artline Special Purpose Marker
  • Marking Tool Base Material Ink
  • Series EK710
  • Tip Size 30mm
  • Dry Time Instant
  • Features Ideal for Marking Deep Holes and Inspections on Hard to Reach Places Such as a Wall Behind Attachments to be Installed. Neck Strap can be Tied to the Cap, Scale on the Barrel is Convenient for Quick Measuring
  • Colour Black

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list