!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MARINE UTILITY PUMP, POTABLE, 12V DC, 32 FT MAXIMUM HEAD, 13 FT HOSE, 3/4 IN BARBED DISCHARGE

MARINE UTILITY PUMP, POTABLE, 12V DC, 32 FT MAXIMUM HEAD, 13 FT HOSE, 3/4 IN BARBED DISCHARGE

RULE

MARINE UTILITY PUMP, POTABLE, 12V DC, 32 FT MAXIMUM HEAD, 13 FT HOSE, 3/4 IN BARBED DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARINE UTILITY PUMP, POTABLE, 12V DC, 32 FT MAXIMUM HEAD, 13 FT HOSE, 3/4 IN BARBED DISCHARGE

MARINE UTILITY PUMP, POTABLE, 12V DC, 32 FT MAXIMUM HEAD, 13 FT HOSE, 3/4 IN BARBED DISCHARGE

RULE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $207.45 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3TNJ8
  • Mfr. Model # IL500PK
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.31 lbs

Technical Specs

  • ItemMarine Utility Pump
  • Horsepower3/100 hp
  • Maximum Discharge Pressure7 psi
  • Nameplate Voltage12V DC
  • Discharge Connection StyleBarbed
  • Maximum Flow Rate8 gpm
  • Maximum Media Temperature176 Degrees F
  • Compatible Discharge Pipe Size3/4 in
  • Compatible Media TypeDiesel, Water
  • Duty CycleContinuous
  • Includes GasketsGaskets Not Included
  • PrimingManual
  • Pump Housing MaterialAcetal
  • SeriesRule
  • For Use With Potable Systems For Use with Potable Systems
  • Hose Length 13 ft
  • Maximum Feet of Head 32 ft
  • Shut Off Level 8 ft
  • Intake Connection Style Barbed
  • Electrical Connection Type Clamps
  • Amps 6 A
  • Compatible Intake Pipe Size 3/4 in
  • Cord Length 13 ft
  • Includes Battery Clips, Hose, Nozzle
  • Overall Height 6 1/2 in
  • Pump Activation Type Electrically Activated
  • Pump Type In-Line, Submersible
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list