!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANIFOLD GAUGE, 4 VALVES, 4 HOSES, 600 SERIES, FOR R-134A REFRIGERANT TYPE

MANIFOLD GAUGE, 4 VALVES, 4 HOSES, 600 SERIES, FOR R-134A REFRIGERANT TYPE

IMPERIAL SUPPLIES

MANIFOLD GAUGE, 4 VALVES, 4 HOSES, 600 SERIES, FOR R-134A REFRIGERANT TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANIFOLD GAUGE, 4 VALVES, 4 HOSES, 600 SERIES, FOR R-134A REFRIGERANT TYPE

MANIFOLD GAUGE, 4 VALVES, 4 HOSES, 600 SERIES, FOR R-134A REFRIGERANT TYPE

IMPERIAL SUPPLIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $285.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IME631CKP
  • Mfr. Model # 631CKP
  • UNSPSC # 41112508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Technical Specs

  • ItemManifold Gauge and Hose Set
  • Refrigerant CompatibilityR-134A
  • Hose Length60 in
  • Gauges Low Side Blue30 in Hg to 350 psi
  • FeaturesOversize Internal Passages, Easy to Read Color Coded Scales, Ergonomic Handles, Pulsation Resistant Gauges
  • IncludesHi Performance Hoses, 800 PSI Working Pressure, 4,000 PSI Burst Pressure
  • Number of Valves 4
  • Number of Hoses 4
  • Gauges High Side Red 0 to 500 psi
  • Vacuum Port Size 3/8 in
  • Standards UL Recognized
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list