!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEAD BLOW HAMMER, FIBREGLASS HANDLE, TEXTURED GRIP, 4 LB HEAD WT, 2⅜ IN HAMMER FACE DIA, STEEL

DEAD BLOW HAMMER, FIBREGLASS HANDLE, TEXTURED GRIP, 4 LB HEAD WT, 2⅜ IN HAMMER FACE DIA, STEEL

HALDER SUPERCRAFT

DEAD BLOW HAMMER, FIBREGLASS HANDLE, TEXTURED GRIP, 4 LB HEAD WT, 2⅜ IN HAMMER FACE DIA, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DEAD BLOW HAMMER, FIBREGLASS HANDLE, TEXTURED GRIP, 4 LB HEAD WT, 2⅜ IN HAMMER FACE DIA, STEEL

DEAD BLOW HAMMER, FIBREGLASS HANDLE, TEXTURED GRIP, 4 LB HEAD WT, 2⅜ IN HAMMER FACE DIA, STEEL

HALDER SUPERCRAFT

Clearance Price :
$87.90 / each

Your Price : $175.80 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HLD3389.06
  • Mfr. Model # 3389.06
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 356
  • Shipping Weight 4.0 lbs

Product Details

Automobile assembly and repair work, joining of work pieces, positioning of work pieces in the vice, car body work, repair and maintenance work, straightening work, housing assembly, sheet-metal working. The three-component handle is a fibre-glass core, a polypropylene and antiskid elastomer layer.

Technical Specs

  • ItemMallet
  • Head MaterialNylon, Steel
  • Head Weight57 oz
  • Included Tip HardnessHard
  • Replaceable TipsReplaceable Tips
  • Dead Blow HammerDead Blow Hammer
  • Tether ReadyNot Tether Ready
  • FeaturesCompletely Robot Welded, Inserts Made of Special Nylon
  • Handle MaterialComposite
  • SeriesSUPERCRAFT
  • Tip ColourWhite
  • Tip ShapeRound
  • Hammer Type Soft Face Mallet
  • Tip Material Nylon
  • Tip Diameter 2 3/8 in
  • Overall Length 15 5/16 in
  • Includes Tips Tips Included
  • Non-Sparking Not Non-Sparking
  • Dead Blow Construction Tubular Head Filled with Steel Shot
  • Handle Colour Black, Red
  • Head Length 5 11/16 in
  • Standards GS
  • Tip Mounting Clamping Head
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list