Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This male elbow meets the standards for 2011/65/EC, REACH, RoHS, 97/23/EC (PED), ISO 14743, has a length of one inch, a maximum operating pressure of 290 psi and is designed for the following applications: air, cutting fluids, inert gases, vacuum. It is black, has an operating temperature of 4 Degrees F to 175 Degrees F and is resistant to chemical, corrosion and is made of nylon. In addition, it is a 45 Degrees elbow adapter, with an imperial system of measurement, and ¼" thread.
Spécifications techniques
ItemMale Elbow
Specific Fitting Shape45 Degrees Elbow Adapter
Fitting Side B Connection TypeMNPT
Fitting Side A Tube Outer Diameter1/4 in
Fitting Thread Size1/4 in
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included