!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE CONNECTOR: NICKEL PLATED BRASS, PUSH-TO-CONNECT X UNIVERSAL, FOR ¼ IN TUBE OD, IMPERIAL, 5 PK

MALE CONNECTOR: NICKEL PLATED BRASS, PUSH-TO-CONNECT X UNIVERSAL, FOR ¼ IN TUBE OD, IMPERIAL, 5 PK

AIGNEP USA

MALE CONNECTOR: NICKEL PLATED BRASS, PUSH-TO-CONNECT X UNIVERSAL, FOR ¼ IN TUBE OD, IMPERIAL, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE CONNECTOR: NICKEL PLATED BRASS, PUSH-TO-CONNECT X UNIVERSAL, FOR ¼ IN TUBE OD, IMPERIAL, 5 PK

MALE CONNECTOR: NICKEL PLATED BRASS, PUSH-TO-CONNECT X UNIVERSAL, FOR ¼ IN TUBE OD, IMPERIAL, 5 PK

AIGNEP USA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.76 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UPJ4
  • Mfr. Model # 87000-04-04
  • UNSPSC # 40142613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This male connector meets the standards for ISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, RoHS 2011/65/CE, Silicone Free, has a length of 13/16 inch, a maximum operating pressure of 290 psi and is designed for the following applications: air. It is silver, has an operating temperature of 0 Degrees F to 160 Degrees F, is made of brass with a nickel-plated finish/coating. In addition, it is a straight adapter, with an imperial system of measurement, and ¼"-18 thread.

Technical Specs

  • ItemMale Connector
  • Specific Fitting ShapeStraight Adapter
  • Fitting Side B Connection TypeUniversal
  • Fitting Side A Tube Outer Diameter1/4 in
  • Fitting Thread Size1/4"-18
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included
  • Maximum Operating Temperature160 Degrees F
  • StandardsISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, RoHS 2011/65/CE, Silicone Free Certified
  • Compatible Tube MaterialCopper, Nylon, Polyethylene, Polyurethane
  • Release Ring MaterialNBR70
  • Thread Sealant TypeNBR70
  • Application Air
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side B Pipe Size 1/4 in
  • Fitting Material Brass
  • Colour Silver
  • Maximum Operating Pressure 290 psi
  • Overall Length 13/16 in
  • Finish/Coating Nickel-Plated
  • Minimum Operating Temperature 0 Degrees F
  • System of Measurement Imperial
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list