Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This adapter meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 1 9/16 inch, a maximum operating pressure of 480 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a male adapter and is Schedule 40. Plus, it has a 1 5/16 inch hex size.
Spécifications techniques
ItemAdapter
Low Lead Compliance LevelCertified
Pipe Fitting MaterialPVC
For Pipe Schedule40
Fitting Side A GenderMale
Fitting Side A Outside Diameter1 in
Fitting Side B GenderFemale
Fitting Side B Outside Diameter1 1/4 in
Overall Length1 9/16 in
Temp. Range32 Degrees to 140 Degrees F
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
Hex Size1 5/16 in
ApplicationPotable Water
Basic Fitting ShapeAdapter
Low Lead Certified StandardNSF 61, NSF 14
Specific Fitting ShapeMale Adapter
ScheduleSchedule 40
Fitting Side A Nominal Pipe Size3/4 in
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size3/4 in
Fitting Side B TypeSocket
Includes SealSeal Not Included
Maximum Operating Pressure480 psi
Includes PlugPlug Not Included
Includes ShieldShield Not Included
ColourWhite
StandardsASTM D2466, NSF 14, NSF 61
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Préférable pour l’environnement
Cet article a été désigné par le fabricant comme produit écologiquement préférable (PEP) pour les raisons suivantes: Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca