!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE ADAPTER: 2 IN X 2 IN FITTING PIPE SIZE, MALE INSERT X MALE NPT, 200 PSI, GREY

MALE ADAPTER: 2 IN X 2 IN FITTING PIPE SIZE, MALE INSERT X MALE NPT, 200 PSI, GREY

APPROVED VENDOR

MALE ADAPTER: 2 IN X 2 IN FITTING PIPE SIZE, MALE INSERT X MALE NPT, 200 PSI, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE ADAPTER: 2 IN X 2 IN FITTING PIPE SIZE, MALE INSERT X MALE NPT, 200 PSI, GREY

MALE ADAPTER: 2 IN X 2 IN FITTING PIPE SIZE, MALE INSERT X MALE NPT, 200 PSI, GREY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.74 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22FN33
  • Mfr. Model # 1436-020
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This adapter meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 3 3/16 inch, a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It is grey, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a male adapter.

Technical Specs

  • ItemAdapter
  • Low Lead Compliance LevelCertified
  • Pipe Fitting MaterialPVC
  • Fitting Side A Nominal Pipe Size2 in
  • Fitting Side A TypeInsert
  • Fitting Side B Nominal Pipe Size2 in
  • Fitting Side B TypeNPT
  • Includes SealSeal Not Included
  • Maximum Operating Pressure200 psi
  • Includes PlugPlug Not Included
  • Includes ShieldShield Not Included
  • ApplicationPotable Water
  • Basic Fitting ShapeAdapter
  • Low Lead Certified Standard NSF 61, NSF 14
  • Specific Fitting Shape Male Adapter
  • For Pipe Schedule 40
  • Fitting Side A Gender Male
  • Fitting Side A Outside Diameter 2 1/16 in
  • Fitting Side B Gender Male
  • Fitting Side B Outside Diameter 2 3/16 in
  • Overall Length 3 3/16 in
  • Temp. Range 32 Degrees to 140 Degrees F
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Colour Grey
  • Standards ASTM D2466, NSF 14, NSF 61
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list