!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAINTENANCE-FREE PLATE CASTER, 6 5/16 IN WHEEL DIA, 1650 LB, 8 IN MOUNTING H, HARD

MAINTENANCE-FREE PLATE CASTER, 6 5/16 IN WHEEL DIA, 1650 LB, 8 IN MOUNTING H, HARD

APPROVED VENDOR

MAINTENANCE-FREE PLATE CASTER, 6 5/16 IN WHEEL DIA, 1650 LB, 8 IN MOUNTING H, HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAINTENANCE-FREE PLATE CASTER, 6 5/16 IN WHEEL DIA, 1650 LB, 8 IN MOUNTING H, HARD

MAINTENANCE-FREE PLATE CASTER, 6 5/16 IN WHEEL DIA, 1650 LB, 8 IN MOUNTING H, HARD

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $344.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG490V46
  • Mfr. Model # LU-SPO 160K
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • For Axle Dia.12 mm
  • Mounting Bolt Dia.7/16 in
  • Mounting Plate Length140 mm
  • Swivel Raceway TypeSingle Ball
  • Wheel Bearing TypeBall
  • Wheel Hardness Rating70 Shore D
  • Wheel/Tread ColourWhite
  • Caster FeaturesCorrosion-Resistant, Maintenance Free
  • For Surface TypeCeramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
  • Mounting Hole TypeSlot
  • Non-MarkingYes
  • Outside Slot Spacing - Width80 mm
  • Replacement WheelMfr. No. SPO 160/20K
  • FeaturesPush/Pull Force Reduction
  • Includes Thread GuardsNo
  • Number of Mounting Holes4
  • StandardsDIN EN 12532
  • Swivel Lock TypeNo Lock Included
  • Wheel Core MaterialNylon
  • Caster Brake Type No Brake
  • Caster Sub-Type Swivel
  • Load Capacity - Maximum 1,875 lb
  • Mounting Height 8 in
  • Mounting Plate Width 110 mm
  • Tread Shape Standard
  • Wheel Dia. 6 5/16 in
  • Wheel Width 2 in
  • Wheel/Tread Material Nylon
  • Core Colour White
  • Inside Slot Spacing - Width 75 mm
  • Mounting Plate Shape Rectangle
  • Number of Wheels 1
  • Application Bakery Racks, Conveyor Drawn Tow Trucks, Dough Troughs, Production Dollies
  • Compatible With SPO 160/20K
  • Frame Finish Zinc Plated
  • Mounting Plate Thickness 3/16 in
  • Overall Wheel Width 2 in
  • Swivel Construction Kingpin
  • Swivel Radius 5 1/2 in
  • Wheel Core Type Solid
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list