!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAINTENANCE-FREE PLATE CASTER, 6 5/16 IN WHEEL DIA, 1650 LB, 8 IN MOUNTING H, FIRM

MAINTENANCE-FREE PLATE CASTER, 6 5/16 IN WHEEL DIA, 1650 LB, 8 IN MOUNTING H, FIRM

APPROVED VENDOR

MAINTENANCE-FREE PLATE CASTER, 6 5/16 IN WHEEL DIA, 1650 LB, 8 IN MOUNTING H, FIRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAINTENANCE-FREE PLATE CASTER, 6 5/16 IN WHEEL DIA, 1650 LB, 8 IN MOUNTING H, FIRM

MAINTENANCE-FREE PLATE CASTER, 6 5/16 IN WHEEL DIA, 1650 LB, 8 IN MOUNTING H, FIRM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $500.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG489D11
  • Mfr. Model # LUH-GTH 160K-FI
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • ItemMaintenance-Free Plate Caster
  • Load Rating1650 lb
  • Mounting Height8 in
  • Wheel/Tread MaterialPolyurethane
  • Mounting Plate Size4 5/16 in x 5 1/2 in
  • Wheel Core MaterialCast Iron
  • Outside Bolt Hole Spacing3-5/32 in x 4-9/64 in
  • Wheel/Tread ColourYellow
  • Non-MarkingYes
  • Tread ShapeStandard
  • ApplicationDollies, Dough Troughs, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Line, Utility Carts
  • Core ColourSilver
  • Frame FinishZinc Plated
  • StandardsDIN EN 12532, ICWM
  • Swivel Lock TypeTotal Lock
  • Swivel Radius6 1/2 in
  • Wheel Dia. 6 5/16 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Precision Ball
  • Mounting Plate Bolt Hole Pattern C
  • Inside Bolt Hole Spacing 2-15/16 in x 4-1/8 in
  • Mounting Bolt Dia. 7/16 in
  • Caster Brake Type Total Lock Brake
  • Number of Wheels 1
  • Includes Thread Guards No
  • Caster Frame Material Steel
  • Features Floor Protective
  • Number of Mounting Holes 4
  • Swivel Construction Kingpin
  • Swivel Raceway Type Single Ball
  • Wheel/Tread Hardness 92 Shore A
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list