!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAINTENANCE-FREE PLATE CASTER, 8 IN WHEEL DIAMETER, 1500 LB, 10¼ IN MOUNTING H, SOFT

MAINTENANCE-FREE PLATE CASTER, 8 IN WHEEL DIAMETER, 1500 LB, 10¼ IN MOUNTING H, SOFT

APPROVED VENDOR

MAINTENANCE-FREE PLATE CASTER, 8 IN WHEEL DIAMETER, 1500 LB, 10¼ IN MOUNTING H, SOFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAINTENANCE-FREE PLATE CASTER, 8 IN WHEEL DIAMETER, 1500 LB, 10¼ IN MOUNTING H, SOFT

MAINTENANCE-FREE PLATE CASTER, 8 IN WHEEL DIAMETER, 1500 LB, 10¼ IN MOUNTING H, SOFT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $229.29 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG489C37
  • Mfr. Model # P24R-UCA080K-16
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • For Axle Dia.1/2 in
  • Mounting Bolt Dia.1/2 in
  • Mounting Plate Length4 1/2 in
  • Wheel Bearing TypeBall
  • Wheel Hardness Rating80 Shore A
  • Wheel/Tread ColourYellow
  • Caster FeaturesCorrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
  • For Surface TypeAsphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
  • Inside Slot Spacing - Width2.438 in
  • Mounting Plate ShapeRectangle
  • Number of Wheels1
  • ApplicationDollies, Dough Troughs, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Lines, Utility Carts
  • Compatible WithP-UCA-080X020/050K
  • Frame FinishZinc Plated
  • Mounting Plate Thickness5/16 in
  • Overall Wheel Width2 in
  • Swivel Lock TypeNo Lock Included
  • Wheel Bearing MaterialSteel
  • Wheel Core TypeSolid
  • Caster Brake Type No Brake
  • Caster Sub-Type Rigid
  • Load Capacity - Maximum 1,500 lb
  • Mounting Height 10 1/4 in
  • Tread Shape Standard
  • Wheel Dia. 8 in
  • Wheel Width 2 in
  • Wheel/Tread Material Polyurethane
  • Core Colour Silver
  • Inside Slot Spacing - Length 4.938 in
  • Mounting Hole Type Slot
  • Non-Marking Yes
  • Outside Slot Spacing - Length 5.25 in
  • Replacement Wheel Mfr. No. P-UCA-080X020/050K
  • Features Floor Protective, Reduced Swivel Forces
  • Includes Thread Guards No
  • Number of Mounting Holes 4
  • Standards ANSI ICWM
  • Swivel Radius None- Rigid Caster
  • Wheel Core Material Aluminum
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list