!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECTANGULAR MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 900 LUMENS, 32 IN ARM REACH

RECTANGULAR MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 900 LUMENS, 32 IN ARM REACH

LUMAPRO

RECTANGULAR MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 900 LUMENS, 32 IN ARM REACH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECTANGULAR MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 900 LUMENS, 32 IN ARM REACH

RECTANGULAR MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 900 LUMENS, 32 IN ARM REACH

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $218.52 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6MNT6
  • Mfr. Model # 6MNT6
  • UNSPSC # 41111713
  • CATALOGUE PAGE # 131
  • Shipping Weight 7.4 lbs

Product Details

Wide angle magnifier light, articulating arm. Magnification 1.75. Cord conductor 2. Colour white. Diopter 3. Arm length 32 inches. Cord length 5 ft. Watts 7. Lamp included. Lamp type LED. Lens diameter 7 x 5.25 in. Base clamp on. Characteristics internal spring arm. Includes removable lens cover. Special features pivot lens. Dual light switch.

Technical Specs

  • ItemRectangular Magnifier Light
  • Arm Reach32 in
  • Diopter3
  • Lens ShapeRectangular
  • Magnification1.75X
  • Mount TypeClamp
  • Includes Ultraviolet LightNo
  • ESD SafeYes
  • Head Width5.3 in
  • Includes BulbYes
  • Number of Bulbs1
  • Power Cord Length5 ft
  • StandardsETL Listed
  • Arm Design Articulating
  • Colour White
  • Lens Diameter 7" x 5.3"
  • Lighting Technology LED
  • Maximum Brightness 900 lm
  • Operating Voltage 120V AC
  • Dimmable No
  • Features Dual Light Switch, Pivot Lens
  • Includes Removable Lens Cover
  • Lens Width 5.3 in
  • Number of Cord Wires 2
  • Power Source Corded
  • Wattage 7 W
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list