ROUND MAGNIFIER LIGHT, LED, 2.25X, 5 DIOPTER, 700 LUMENS, 45 IN ARM REACH
ROUND MAGNIFIER LIGHT, LED, 2.25X, 5 DIOPTER, 700 LUMENS, 45 IN ARM REACH
VISION-LUXO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This round magnifier light features full circle, flick free illumination, lightweight, shadow free viewing. In addition, it includes a bulb. It also has 9 watts.
Technical Specs
Item Round Magnifier Light
Arm Reach 45 in
Colour Grey
Colour Temperature 4,000K
Lens Diameter 5 in
Lens Shape Round
Magnification 2.25X
Mount Type Clamp On
Includes Ultraviolet Light No
Dimmable Yes
Features Full Circle, Flick Free Illumination, Lightweight, Shadow Free Viewing
Includes Bulb Yes
Number of Cord Wires 2
Wattage 9 W
Arm Design Articulating
Clamping Capacity 3 in
Colour Rendering Index 80
Diopter 5
Lens Material Glass
Lighting Technology LED
Maximum Brightness 700 lm
Operating Voltage 120V AC
Arm Material Die-Cast Aluminum
ESD Safe No
Focal Length 13 in
Lamp Life 9 hr
Power Cord Length 6 ft
Overall Length 45 in
Country of Origin Norway
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$198.28
/ each
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$218.52
/ each
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$225.49
/ each