ROUND MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 700 LUMENS, 30 IN ARM REACH
ROUND MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 700 LUMENS, 30 IN ARM REACH
VISION-LUXO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This round magnifier light features lightweight. In addition, it includes a bulb. It also has 9 watts.
Technical Specs
- ItemRound Magnifier Light
- Arm Reach30 in
- ColourGrey
- Colour Temperature4,000K
- Lens Diameter5 in
- Lens ShapeRound
- Magnification1.75X
- Mount TypeClamp On
- Includes Ultraviolet LightNo
- DimmableYes
- FeaturesLight Weight
- Includes BulbYes
- Number of Cord Wires2
- Wattage9 W
- Arm Design Articulating
- Clamping Capacity 3 in
- Colour Rendering Index 80
- Diopter 3
- Lens Material Glass
- Lighting Technology LED
- Maximum Brightness 700 lm
- Operating Voltage 120V AC
- Arm Material Die-Cast Aluminum
- ESD Safe No
- Focal Length 13 in
- Lamp Life 9 hr
- Power Cord Length 6 ft
- Overall Length 30 in
- Country of Origin Norway
(subject to change)
Alternate Products
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.85
/ each
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$198.28
/ each
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$218.52
/ each
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$225.49
/ each