!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAGNETIC FLOOR SWEEPER, 24 IN MAGNET L, MAG. RELEASE TYP. LEVER

MAGNETIC FLOOR SWEEPER, 24 IN MAGNET L, MAG. RELEASE TYP. LEVER

BESSEY

MAGNETIC FLOOR SWEEPER, 24 IN MAGNET L, MAG. RELEASE TYP. LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC FLOOR SWEEPER, 24 IN MAGNET L, MAG. RELEASE TYP. LEVER

MAGNETIC FLOOR SWEEPER, 24 IN MAGNET L, MAG. RELEASE TYP. LEVER

BESSEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,037.98 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BESMSP24
  • Mfr. Model # MSP-24
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.7 lbs

Product Details

This magnetic floor sweeper has a height of 45¼ inch with a rubber handle. It features adjustable handle. This magnetic floor sweeper includes nuts.

Technical Specs

  • ItemMagnetic Floor Sweeper
  • Handle MaterialRubber
  • Magnet Depth2 in
  • Magnet Length24 in
  • Magnetic Release TypeLever
  • Wheel Diameter3 in
  • FeaturesAdjustable Handle
  • Product TypeMagnetic Floor Sweeper
  • Ground Clearance - Maximum 1 3/4 in
  • Includes Nuts
  • Magnet Height 1 in
  • Magnetic Pull Capacity - Maximum 35 lb
  • Overall Height 45 1/4 in
  • Wheel Material Rubber
  • Housing Material Ferrite

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list