MAGNETIC RETRIEVAL TOOL, PERMANENT MAGNET, TELESCOPING SHAFT, 14 LB, 6 1/2 IN L
MAGNETIC RETRIEVAL TOOL, PERMANENT MAGNET, TELESCOPING SHAFT, 14 LB, 6 1/2 IN L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Magnetic pick-up, type telescoping, length 6-1/2 in., dia. 3/4 in., extended length 25 in., pull capacity 14 lb., stainless steel construction, stainless steel with soft rubber grip handle type, application for retrieving iron, steel and all ferrous materials.
Technical Specs
- ItemMagnetic Retrieval Tool
- Extended Length - Maximum25 1/2 in
- Handle MaterialStainless Steel
- Head Diameter13/16 in
- Product TypeMagnetic Retrieval Tool
- Head TypeMagnet
- Shaft TypeTelescoping
- Compressed Length 6 1/2 in
- Flexibility Rigid
- Handle Style Soft Grip
- Magnetic Pull Capacity - Maximum 14 lb
- Shaft Material Steel
- Magnet Type Permanent
- Country of Origin China
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.63
/ EACH