!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAGNESIUM HAWK 13 X 13

MAGNESIUM HAWK 13 X 13

MARSHALLTOWN

MAGNESIUM HAWK 13 X 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNESIUM HAWK 13 X 13

MAGNESIUM HAWK 13 X 13

MARSHALLTOWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $149.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRH5206D
  • Mfr. Model # 5206D
  • UNSPSC # 27112201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

Made of lightweight durable magnesium. Score marks are machined to uniform depth and specially shaped to help the blade remain flat. Has a threaded 3-5/8 inches (92 mm) flange. Sponge rubber callus preventer and handle included. Used for holding during application.

Technical Specs

  • ItemMagnesium Hawk
  • Number of Pieces2
  • Size13" X 13"
  • Length (In.)13"
  • ColourSilver
  • CharacteristicsLightweight, Smoothed and Rounded Edges
  • For Use WithMortar, Drywall Mud, Brick Trowels, Taping Knives, Putty Knives
  • Package Quantity1
  • Type Magnesium Hawk
  • Capacity Not Rated
  • Length (Ft.) 1.08333 ft.
  • Width (In.) 13"
  • Construction Magnesium with Dura Soft Handle
  • Application To Hold Mortar or Drywall Mud During Application
  • Includes Sponge Callus Preventer

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list