!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MACHINE SCREW, 1 IN LENGTH, #8-18 THREAD, PAN HEAD

MACHINE SCREW, 1 IN LENGTH, #8-18 THREAD, PAN HEAD

ROBERTSON

MACHINE SCREW, 1 IN LENGTH, #8-18 THREAD, PAN HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINE SCREW, 1 IN LENGTH, #8-18 THREAD, PAN HEAD

MACHINE SCREW, 1 IN LENGTH, #8-18 THREAD, PAN HEAD

ROBERTSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.29 per 1000

EHC: EHC :
Min Qty 8000 = $482.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 8,000 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLR41054
  • Mfr. Model # 41054
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.34 lbs

Product Details

This machine screw has an overall length of one inch and a #8-18 thread. In addition, it has a pan head type.

Technical Specs

  • ItemMachine Screw
  • DriveSquare
  • Fastener Length1 in
  • Overall Length1 in
  • Head Type Pan
  • Thread Size #8-18
  • Type Machine Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list