MACHINE SCREW, M5 THREAD SIZE, 9.3MM L, NYLON, PLAIN FINISH, FLAT, SLOTTED, METRIC, 25 PK
MACHINE SCREW, M5 THREAD SIZE, 9.3MM L, NYLON, PLAIN FINISH, FLAT, SLOTTED, METRIC, 25 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This machine screw is made of nylon and has a bright (uncoated) finish. It has an overall length of 12 mm and a M5 thread. It has a flat head type and a metric system of measurement.
Technical Specs
Item Machine Screw
Material Nylon
Drive Slotted
Fastener Length 9.3 mm
Head Height 2.7 mm
Type Standard Machine Screw
Minimum Head Width 10.4 mm
Minimum Head Height 2.7 mm
Thread Style Fully Threaded
Thread Type Coarse
Includes Washer No
Minimum Temperature -40 Degrees F
Screw Size M5
Head Type Flat
Finish Bright (Uncoated)
Thread Size M5
Head Width 10.4 mm
Minimum Thread Length 12 mm
Maximum Head Width 10.4 mm
Maximum Head Height 2.7 mm
System of Measurement Metric
Thread Direction Right Hand
Includes Nut No
Maximum Temperature 185 Degrees F
Overall Length 12 mm
Thread Pitch 0.8 mm