MACHINE SCREW, #8-32 THREAD, ⅝ IN L, STEEL, ZINC PLATED, FLAT, SLOTTED, ASME B18.6.3, 100 PK
MACHINE SCREW, #8-32 THREAD, ⅝ IN L, STEEL, ZINC PLATED, FLAT, SLOTTED, ASME B18.6.3, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This machine screw is made of steel and has a zinc-plated finish. It meets the standards for ASME B18.6.3 dimensional standards.
Technical Specs
- ItemMachine Screw
- MaterialSteel
- DriveSlotted
- Fastener Length5/8 in
- Head Height0.1 in
- Dimensional StandardsASME B18.6.3
- Maximum Head Width0.312 in
- System of MeasurementInch
- Screw Size#8
- Head Type Flat
- Finish Zinc-Plated
- Thread Size #8-32
- Head Width 0.312 in
- Tensile Strength 60,000 psi
- Type Standard Machine Screw
- Minimum Head Width 0.285 in
- Thread Type Coarse
- Thread Fit 3A/2A
- Country of Origin Varies
(subject to change)
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.02
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.24
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.45
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.50
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.31
/ PACKAGE