MACHINE SCREW, M4 THREAD, 30MM L, 18-8 SS, PLAIN FINISH, OVAL, PHILLIPS, METRIC, 100 PK
MACHINE SCREW, M4 THREAD, 30MM L, 18-8 SS, PLAIN FINISH, OVAL, PHILLIPS, METRIC, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This machine screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for DIN 966A, DIN EN ISO 7047 dimensional standards.
Technical Specs
Item Machine Screw
Material 18-8 Stainless Steel
Drive Phillips
Fastener Length 30 mm
Head Height 2.2 mm
Tensile Strength 72,518 psi
Type Standard Machine Screw
Maximum Head Height 3.7 mm
System of Measurement Metric
Thread Direction Right Hand
Screw Size M4
Thread Pitch 0,7 mm
Head Type Oval
Finish Bright (Uncoated)
Thread Size M4
Head Width 8 mm
Drive Size #2
Dimensional Standards DIN 966A, DIN EN ISO 7047
Maximum Head Width 8 mm
Minimum Head Height 2.2 mm
Thread Style Fully Threaded
Thread Type Coarse
Thread Fit 6g
Country of Origin Varies
(subject to change)