MACHINE SCREW, #10-24 THREAD, 2 IN L, 18-8 SS, PLAIN FINISH, ROUND, SLOTTED, INCH, 50 PK
MACHINE SCREW, #10-24 THREAD, 2 IN L, 18-8 SS, PLAIN FINISH, ROUND, SLOTTED, INCH, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This machine screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for ASME B18.6.3 dimensional standards.
Technical Specs
- ItemMachine Screw
- Material18-8 Stainless Steel
- DriveSlotted
- Fastener Length2 in
- Head Height0.137 in
- Dimensional StandardsASME B18.6.3
- TypeStandard Machine Screw
- Minimum Head Width0.333 in
- Minimum Head Height0.123 in
- Thread StyleFully Threaded
- Thread TypeCoarse
- Thread Fit2A
- Head Type Round
- Finish Bright (Uncoated)
- Thread Size #10-24
- Head Width 0.362 in
- Tensile Strength 60,000 psi
- Minimum Thread Length 1 15/16 in
- Maximum Head Width 0.362 in
- Maximum Head Height 0.137 in
- System of Measurement Inch
- Thread Direction Right Hand
- Screw Size #10
- Country of Origin Varies
(subject to change)