MACHINE SCREW, #6-32 THREAD, ½ IN L, 18-8 SS, PLAIN FINISH, PAN, PHILLIPS, 100 PK
MACHINE SCREW, #6-32 THREAD, ½ IN L, 18-8 SS, PLAIN FINISH, PAN, PHILLIPS, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This machine screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for ASME B18.6.3 dimensional standards.
Technical Specs
- ItemMachine Screw
- Material18-8 Stainless Steel
- DrivePhillips
- Fastener Length1/2 in
- Head Height0.097 in
- Tensile Strength60,000 psi
- Minimum Thread Length31/64 in
- Maximum Head Width0.262 in
- Maximum Head Height0.097 in
- System of MeasurementInch
- Thread DirectionRight Hand
- Screw Size#6
- Head Type Pan
- Finish Bright (Uncoated)
- Thread Size #6-32
- Head Width 0.262 in
- Drive Size #2
- Dimensional Standards ASME B18.6.3
- Type Standard Machine Screw
- Minimum Head Width 0.238 in
- Minimum Head Height 0.087 in
- Thread Style Fully Threaded
- Thread Type Coarse
- Thread Fit 2A
- Country of Origin Varies
(subject to change)
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.78
/ pkg.
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.91
/ pkg.