SPIRAL POINT TAP, M2X0.4 THREAD, 11.11MM THREAD L, 44.45MM OVERALL L, PLUG
SPIRAL POINT TAP, M2X0.4 THREAD, 11.11MM THREAD L, 44.45MM OVERALL L, PLUG
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Metric Gun(TM) tap. Use for through hole tapping in a wide variety of materials. Chips are pushed ahead of the cutting action to reduce clogging. High speed steel construction. Plug chamfer 3 to 5 pitches. Tap size and pitch (mm): M2 x 0.4.
Technical Specs
Item Tap
Thread Standard Metric Coarse
Tap Finish Bright (Uncoated)
Overall Length 44.00 mm
Thread Limit D3
Thread Direction Right Hand
Primary Material Application Steel
65% Thread Drill Size #51
Extended Neck Yes
Primary Material Application ISO Code P
Shank Dia. 2.78 mm
Shank Type - Machining Straight
Square Size 0.1100 in
Tap Chamfer Plug
Thread Limit / Class of Fit D3 / JIS 2
Tap Style Spiral Point
Thread Size M2x0.40
Tap Material Vanadium High Speed Steel
Thread Length 11.00 mm
75% Thread Drill Size 1.60 mm
Class of Fit JIS 2
Number of Flutes 2
55% Thread Drill Size #51
Coolant Fed Non-Coolant Through
Measurement System Metric
Series 5351/2351
Shank Length 1.3100 in
Spiral Direction Neutral
Standards ANSI, USCTI
Tap Grouping Tap
Helix Angle 0 Degrees
Country of Origin Japan
(subject to change)
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.69
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.79
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.98
/ each
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.72
/ each