!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUMINAIRE DISCONNECT 3 WIRE STNDRD

LUMINAIRE DISCONNECT 3 WIRE STNDRD

IDEAL

LUMINAIRE DISCONNECT 3 WIRE STNDRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUMINAIRE DISCONNECT 3 WIRE STNDRD

LUMINAIRE DISCONNECT 3 WIRE STNDRD

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.71 / pkg. of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IDI30-383X
  • Mfr. Model # 30-383X
  • UNSPSC # 39121447
  • CATALOGUE PAGE # 96
  • Shipping Weight 0.392 lbs

Product Details

Male/Female Ballast Disconnect, Insulation Type Polycarbonate, Color Code Orange, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG Stranded, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.50 In., Connection Material Tin-Plated Brass, Standards UL, CSA, UL94V-0, NEC 410.130(G), NEC 410.73(G), CEC Part I Rule 30-308(4), Connection Type Push-In, Features 3-Port

Technical Specs

  • ItemBallast Disconnect
  • Connection TypePush-In
  • For Ballast Side Solid Wire Size - Minimum18 AWG
  • Number of Ports - Ballast Side3
  • For Line Side Solid Wire Size - Maximum12 AWG
  • For Conductor MaterialCopper
  • Insulation MaterialPolycarbonate
  • Maximum Operating Temperature221 Degrees F
  • RoHS CompliantNo
  • ApplicationNew Installation, OEM, Retrofit
  • Contact MaterialTin-Plated Brass
  • Overall Length1.5 in
  • Colour Orange
  • Contact Type Plug to Socket, Socket to Plug
  • For Ballast Side Solid Wire Size - Maximum 18 AWG
  • For Line Side Solid Wire Size - Minimum 18 AWG
  • Number of Ports - Line Side 3
  • Gender 3 Male/3 Female
  • Maximum Current 6 A
  • Maximum Voltage 600 V
  • Standards CEC Part I Rule 30-308(4), CSA, NEC 410.130(G), NEC 410.73(G), UL
  • Compatible with Series 103
  • Number of Pieces 20
  • UL 94 Flammability Rating V-0
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list