!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LUBRICANT COOLCUT S-3020L, BROWN, OSHA, 29 CFR 1910.1200

LUBRICANT COOLCUT S-3020L, BROWN, OSHA, 29 CFR 1910.1200

WALTER SURFACE TECHNOLOGIES

LUBRICANT COOLCUT S-3020L, BROWN, OSHA, 29 CFR 1910.1200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICANT COOLCUT S-3020L, BROWN, OSHA, 29 CFR 1910.1200

LUBRICANT COOLCUT S-3020L, BROWN, OSHA, 29 CFR 1910.1200

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $642.31 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53C007
  • Mfr. Model # 53C007
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 1347
  • Shipping Weight 43.872 lbs

Product Details

Generates highly stable, fine disperse emulsion. Allows increased feed, speed and production. Excellent corrosion protection. Water soluble cutting lubricant especially designed for metal removing operations on all types of ferrous and non-ferrous metals with varying degrees of hardness.

Technical Specs

  • ItemCutting Lubricant
  • Container TypeHDPE 20 L Rect
  • ApplicationBroaching, Drilling, Grinding, Milling, Reaming, Sawing, Shaping, Turning
  • Flash Point302 Degrees F
  • FragranceCharacteristic
  • StandardsOSHA, 29 CFR 1910.1200
  • Viscosity @ 40CNot Available
  • Container Size 20 L
  • Colour Brown
  • Features Bacterial Control Ingredients, Bactericides-Free, Contains Extreme Pressure Additives (EP), Contains Non-Chlorinated EP Additives, Extraordinary Cutting Performance for Optimal Tool Life and Surfaces, Low Foaming, No Chlorine, Stable Emulsion
  • Fluid Type Water-Miscible
  • Specific Gravity 1
  • Viscosity @ 100C Not Available

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list