!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUBRICANT, 20L, PAIL, YELLOW, OSHA, 29 CFR 1910.1200

LUBRICANT, 20L, PAIL, YELLOW, OSHA, 29 CFR 1910.1200

WALTER SURFACE TECHNOLOGIES

LUBRICANT, 20L, PAIL, YELLOW, OSHA, 29 CFR 1910.1200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICANT, 20L, PAIL, YELLOW, OSHA, 29 CFR 1910.1200

LUBRICANT, 20L, PAIL, YELLOW, OSHA, 29 CFR 1910.1200

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $593.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT58B507
  • Mfr. Model # 58B507
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.6 lbs

Product Details

This cutting oil is for general purpose use and is light yellow. It is for use on centreless grinding, milling, profile grinding, and is for turning. This meets the standards for OSHA, 29 CFR 1910.1200. It features clear, colourless, controlled lubrication for extended wheel service life and dressing intervals, ensure reliable processes for a wide variety of applications, high grinding performance, low drag out.

Technical Specs

  • ItemLubricant
  • Container TypePail
  • ApplicationCentreless Grinding, Milling, Profile Grinding, Turning
  • Flash Point160 Degrees C
  • FragranceCharacteristic
  • StandardsOSHA, 29 CFR 1910.1200
  • Viscosity @ 40C0.06 sq cm/s
  • Container Size 20 L
  • Colour Light Yellow
  • Features Clear, Colourless, Controlled Lubrication for extended Wheel Service Life and Dressing Intervals, Ensure Reliable Processes for a Wide Variety of Applications, High Grinding Performance, Low Drag Out
  • Fluid Type Lubricant
  • Specific Gravity 0.81
  • Viscosity @ 100C Not Available
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list