!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASING SYSTEM, HIGH PRESSURE, AIR-OPERATED, PORTABLE, TROLLEY INCLUDED, FOR 35 LB CONTAINERS

GREASING SYSTEM, HIGH PRESSURE, AIR-OPERATED, PORTABLE, TROLLEY INCLUDED, FOR 35 LB CONTAINERS

MACNAUGHT PUMPS

GREASING SYSTEM, HIGH PRESSURE, AIR-OPERATED, PORTABLE, TROLLEY INCLUDED, FOR 35 LB CONTAINERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASING SYSTEM, HIGH PRESSURE, AIR-OPERATED, PORTABLE, TROLLEY INCLUDED, FOR 35 LB CONTAINERS

GREASING SYSTEM, HIGH PRESSURE, AIR-OPERATED, PORTABLE, TROLLEY INCLUDED, FOR 35 LB CONTAINERS

MACNAUGHT PUMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,061.95 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MCNP3TR
  • Mfr. Model # P3TR
  • UNSPSC # 40151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Product Details

This portable air-operated pneumatic greasing system can be mounted on bonus trolleys for convenience. It is a high-pressure system with a 50:1 pump ratio. It fits 35 pound containers, and includes a P3001 pump unit, lid, rubber edged follower plate, B2 booster gun, supergrip coupler, high pressure swivel, and high pressure grease hose.

Technical Specs

  • ItemPortable Air-operated Pneumatic Greasing System with BONUS Trolley
  • Pump Ratio50:1
  • Fits Container Size 35 lbs.
  • Includes P3001 Pump Unit, Lid and Rubber Edged Follower Plate, B2 Booster Gun, Ky Supergrip Coupler, Zsb High Pressure Swivel, 4M High Pressure Grease Hose, Bonus Trolley
  • Country of Origin Australia (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list